Shop All Furnace and Heater Parts
Thermwell Products
Thermwell HD11 Heat And Air Deflector - 15 x 24 in.
Mfr # 113014
Zoro # G904145613
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 113014
- Zoro # G904145613
- Country of Origin United States
- Category Furnace and Heater Parts
Description
Features
- Heat and Air Deflector
- Size - 15 x 24 in.
- For Baseboard Register
- Dimension - 2.75 x 15.3 x 4.9 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A618)
- GOODMAN Glass Fill, PTAC, Propeller (0161P00055S)
- RHEEM 42-25104-06 Relay - Spdt (24Vac (42-25104-0)
- IMPERIAL MFG Rope Gasket Kit Fbgls Wh 3/8In (GA0187)
- YORK Rubber Collar (025-28950-000)
- RANCO Cold Control (A30-X453)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100-1LF)
- TEMPCO Ceramic Terminal Covers, 2 Ports 90D, PK10 (CER-101-106)
- Thermwell Products Furnace and Heater Parts