Thermwell Products

Thermwell HC24 24 ft. Automatic Electric Heat Cable Kit


product price: $61.05
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

24 ft. Automatic Electric Heat Cable Kit

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Automatic Electric Heat Cable Kit
  • Built-in thermostat automatically keeps water pipes from freezing down to 38°F below zero
Specifications
  • Size: 24 ft.
  • Country of Origin: USA
  • Weight: 1.7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.