Shop All Water Heater Parts
Thermwell Products
Thermwell H4128FS6 1.25 x 72 in. Satin Silver Stair Edge
Mfr # 687798
Zoro # G104015228
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 687798
- Zoro # G104015228
- Country of Origin United States
- Category Water Heater Parts
Description
Features
- Fluted Designed To Cover & Protect
- The Edge Of Tiled Or Carpeted Stairs
- Color - Satin Silver
- Size - 1.25 x 72 in.
- Dimension - 3 x 3 x 0.75 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- SLOAN Royal 180 Smooth Urinals Flush Valve (ROYAL 180 SMOOTH)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-US)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- THERMWELL PRODUCTS Thermwell 249524 62 x 210 in. Window Insulated Kit (249524)
- THERMWELL PRODUCTS Thermwell Products SP57-11C Water Heater Blanket R10 (1074236)
- THERMWELL PRODUCTS Thermwell AC4H 3 Mil Indoor Air Conditioner Cover (174562)
- IMPERIAL MFG Adjustable Flue Stopper (BM0026)
- AMERICAN BUILT PRO Water Heater Pan, 26 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP26-1U)
- RINNAI 11.5" Non Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223181)
- RHEEM Ignitor, Hot Surface (SP10972)
- Thermwell Products Water Heater Parts