Shop All Door Repair
Thermwell Products
Thermwell H113FB-6 1 x 72 in. Satin Gold Carpet Bar
Mfr # 687731
Zoro # G104040015
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermwell Products
- MFR # 687731
- Zoro # G104040015
- Country of Origin United States
- Category Door Repair
Description
Features
- Satin Gold Carpet Bar.
- Made From Extruded Aluminum.
- Designed To Join Carpet With Vinyl, Tile, Wood, Or Other Flooring Of A Lower Height.
- Size - 1 x 72 in.
- Dimension - 2 x 2 x 0.18 in.
- Item Weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Self-closing Doweled Overlay Thick Door Hinge (71T9580)
- BEST Top B8 Pin Segment for SFIC Cores (B8)
- ZORO SELECT O-Ring, Dash 230, PU, 0.13 In., PK5 (1WHD3)
- PRIME-LINE 2PK 1 Plas Tens Spring (B 570)
- LCN 2614-3071 LH AL Door Operators (2614-3071 LH 689)
- JACKNOB Door Hook Two Pronge (4020)
- BIG HORN Strike Mortiser for Bore Master, 1 Inch x 2-1/4 Inch (Full Lip) Replaces Templaco SM-002 (70138)
- LAWNITATOR PL 15931 Aluminum Screen Door Grill, Satin (LA2670680)
- DORTRONICS Dortronics Pushbuttons (WR5276-HD29)
- PRIME-LINE DOOR GUARD 2-1/2""H (U9897)
- SALICE 94 Deg Thick Door Inset Self Close Screw On Series F (CFA7P99)
- Thermwell Products Door Repair