Shop All Caulks & Sealants
Thermwell Products
Thermwell F4 45 ft. Mortite Caulking Cord Weather Strip; Gray
Mfr # 194084
Zoro # G504164830
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 194084
- Zoro # G504164830
- Country of Origin United States
- Category Caulks & Sealants
Description
Features
- Type - Caulking Cord.
- Color - Gray.
- Mortite Weather-Strip.
- Size - 45 ft.
- Capacity - 9-1/2 oz. Roll.
- Dimension - 6.3 x 4.6 x 1.8 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Concrete Crack Seal Qt (864000)
- LOCTITE Spray Adhesive, U-09FL Series, Orange, 13.8 oz, Aerosol Can, 1:01 Mix Ratio, 2 hr Functional Cure (563159)
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 50 mL Bottle (1835920)
- NMC Black White, 2x18 (CBT20118)
- THERMWELL PRODUCTS Thermwell 471048 Caulk Strip Weatherstrip 3-16 In.- (38092810924)
- THERMWELL PRODUCTS Thermwell Products P14H Grey Rope Caulk; 6.25 Oz. (2312601)
- THERMWELL PRODUCTS 90' Woodtone Caulk Cord (B2WT)
- BASF MasterSeal NP 1 Aluminum Gray Elastomeric Polyurethane Sealant 10.1 oz (NP1ALGRY12)
- DAP Caulk, 10 oz, Cartridge, White, Water Base (51136-00005)
- CUSTOM BUILDING PRODUCTS CUSTOM REDGARD LQWAF3 Waterproofing and Crack Prevention, 3.5 gal Pail, Liquid, Red (LQWAF3)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base (W11001010)
- Thermwell Products Caulks & Sealants