Shop All Double Sided Foam Tapes
Thermwell Products
Thermwell EV20C 20 ft. CLR Rubb WTHR Tape
Mfr # 207088
Zoro # G104040046
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 207088
- Zoro # G104040046
- Country of Origin Italy
- Category Double Sided Foam Tapes
Description
Features
- Color - Clear.
- Thermoplastic rubber weather seal.
- Self stick tape.
- Resistant to extreme climates.
- Flexible, waterproof & washable.
- Long lasting and uv resistant materials.
- Size - 5/16 x 3/8 in. X 20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Remover, Hi-Strength 90 Series, Clear, 50 mL, Can (90)
- SCAPA NORTH AMERICA Red Scapa 2" X 60 Yrd [ Red ] Tape Pinked Edges 24Rls/Case Pk (152583)
- TODOL PRODUCTS, INC Todol Pur Fill, Fireblock Gun Foam - FB01 (FB01)
- BOX PACKAGING Tape Logic Duct Tape 2" x 60 Yds 9 Mil Silver - 24/PACK (T98785S)
- THERMWELL PRODUCTS WTHR Strip Seal Tape (V27BK)
- THERMWELL PRODUCTS 38x316 GRY Foam Tape (V443H)
- THERMWELL PRODUCTS Thermwell R511H Black Foam Weather-Strip Tape (173807)
- THERMWELL PRODUCTS Thermwell V449H Vinyl Foam Weather-Strip Tape; Gray (174367)
- SCOTCH 0 Tape Mounting 1X400In (414H-LONG-DC)
- 3M 3M 4026 Double Coated Foam Tape 1" circle, White, 5PK (4026)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516B)
- Thermwell Products Foam Tape