Shop All Garage Door Opener Accessories
Thermwell Products
Thermwell AC41WA 40 x 1.5 in. Weatherseal; White
Mfr # AC41WA
Zoro # G504068459
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # AC41WA
- Zoro # G504068459
- UPC # 77578051680
- Country of Origin China
- Category Garage Door Opener Accessories
Description
40 x 1.5 in. Weatherseal, White
Air conditioning weatherstrip foam weather seal. Reduces energy loss, window vibrations, and outside sounds. Durable and flexible nontoxic foam plastic will not dry out or crumble. Highly resistant to sunlight, moisture, and temperature extremes. Best with vinyl or white painted window frames. Foam seal wedges between sash. Length 40 x 1-1/2 width. White.
Specifications- Color: White
- Size: 40 x 1.5 in.
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- RAYMOND ISO-D Series Die Spring, PK3 (306616D)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0026)
- BEST 45H Series Mortise Locks (45H7WD-626)
- THERMWELL PRODUCTS Thermwell 249012 36 in. Slide Door Sweep; White (249012)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 1-7/8"Gar Dr Roller (N280-016)
- PRIME-LINE Pulley Garage Door W/Strap 4In (GD 52108)
- NATIONAL MFG/SPECTRUM BRANDS HHI Chr Gar Dr L-Handle (N280-636)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 2 in. Strip Holder (BNS22-8)
- GENIE Genie 3 Door Garage Door Opener Remote For Genie Garage Doors (37330R)
- CHAMBERLAIN Garage Safety Sensors (801CB-P)
- Thermwell Products Garage Door Opener Accessories