Shop All AC Refrigeration Parts
Thermwell Products
Thermwell AC18H Air Conditioner Side Panel Kit
Mfr # 218537
Zoro # G804145546
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 218537
- Zoro # G804145546
- UPC # 77578051185
- Country of Origin United States
- Category AC Refrigeration Parts
Description
Features
- Replaces Old
- Worn Side Panels
- Reduces Drafts
- Dust & Moisture
- Easy Simple Installation
- Cut With Household Scissors.
- Size - 12 x 21 in.
- 2 Panels
- Dimension - 0.75 x 5 x 14 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. (82483)
- DAIKIN 55/90f 115V SPDT Unit Mtd Stat (017606800)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- FRIEDRICH Remote Control (62601015)
- FRIGIDAIRE Printed Circuit Board (5304471308)
- GE Defrost Thermostat Kit (WR50X50)
- DAYTON Motor Assembly (CPC139448CG)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 450psi Open, 250psi Close (RHS-450250)
- HONEYWELL PT3000 AVG DISCHARGE SENSOR (C7100A1007)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GRB-R1D White Round Ceiling Diffuser 8-7-6 in. Reducing Boot and Rotary Damper (HT-GRB-R1D)
- Thermwell Products AC Refrigeration Parts