Thermwell Products

Thermwell A79WHA 2.12 In.Aluminum & Rubber Door Bottom


product price: $46.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Aluminum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Thermwell A79WHA 2.12 In.Aluminum & Rubber Door Bottom
Material Aluminum

Description

Features
  • Aluminum & Reinforced Rubber Door Bottom.
  • Size - 2-1/8 x 36 in.
  • Color - White
  • Dimension - 1.58 x 0.27 x 0.14 in.
  • Item Weight - 0.38 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.