Shop All Door Sweeps
Thermwell Products
Thermwell A62-48H 2 x 48 in. Silver Door Sweep
Mfr # 809465
Zoro # G904039967
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 809465
- Zoro # G904039967
- Country of Origin United States
- Category Door Sweeps
Description
Features
- Silver Door Sweep.
- Full 2 in. Wide Sweep.
- Premium Extra Wide Aluminum & Vinyl Door Sweep.
- Screw Through The Vinyl & The Aluminum For Extra Security When Attaching.
- Size - 2 x 48 in.
- Dimension - 0.2 x 2 x 48 in.
- Item Weight - 0.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX10 ATH 606 (ALX10 ATH 606)
- STRYBUC Patio Door Handle Keyed (13-291K)
- IQ AMERICA WD1152 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1152)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container (4WCTM-15DM2-162)
- THERMWELL PRODUCTS Thermwell Products 2874709 Satin Nickel Heavy Duty Sweep - 2 x 36 In. (2874709)
- THERMWELL PRODUCTS 2X36 Alu Dr Sweep (SB36W)
- THERMWELL PRODUCTS Thermwell SB36H Heavy Duty Brush Door Sweep; Aluminum - 2 x 36 in. (176741)
- THERMWELL PRODUCTS A82/36H SWEEP 36IN SILVER DOOR (A8236)
- STRYBUC 36in Mill Door Sweep (900-8179M)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 94-in. (BNS3383-94)
- PEMKO Door Bottom Sweep, 3 Ft (315CN36)
- Thermwell Products Door Accessories