Shop All Tarps
Thermwell Products
Thermwell 881300 Plastic Sheeting 10 Ft. X 25 Ft. Clear
Mfr # 881300
Zoro # G403949170
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 10 ft
- Tarp Finished Width 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermwell Products
- MFR # 881300
- Zoro # G403949170
- UPC # 77578027272
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 25 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 25 ft |
Details
Color | Clear |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .155" by 100', 1Lb Donut (20-108)
- MTD Boom Asm W/Flexshf (753-05748)
- MTD Air Cleaner Cover (951-12136)
- CATCHMASTER Pro Series Giant Flying Insect Trap (931)
- THERMWELL PRODUCTS 10 ft x 25 ft Black, Plastic (881301)
- THERMWELL PRODUCTS Tarp, Clear, Plastic (881303)
- PROTARP 30 ft x 60 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-30X60)
- XPOSE SAFETY 24 ft x 36 ft 5 mil Tarp, Brown, Polyethylene (BRT-2436-X)
- FOREMOST TARP 12 ft x 16 ft Tarp, Brown/Green (11216)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 30x40 (14964-39-3040)
- TARPS NOW 10 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1020)
- Thermwell Products Tarps