Shop All Sockets
Thermwell Products
Thermwell 800450 Easy Roll Out Plastic Dropcloth Clear; 9 x 12 ft;. 8 mm Thick
Mfr # 800450
Zoro # G304085250
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 800450
- Zoro # G304085250
- UPC # 77578013268
- Country of Origin China
- Category Sockets
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Easy Roll Out Plastic Dropcloth Clear, 9 x 12 ft,. 8 mm Thick
- All Three Tarps Come In Roll-Up Style, Easy To Spread
- Used For Painting Or Covering
- Color: Clear
- Color Family: Colorless
- Drop Cloth Weight: 0.41 lb.
- Length: 12 ft.
- Material: Plastic
- Reusable: NO
- Thickness: 0.8 mil
- Width: 9 ft.
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- C.H. HANSON Ch Hanson 1 Diamond Replacement Bit, 50005 (50005)
- DRILL AMERICA 13/16" HSS Straight Flute Hand Reamer (DWRRHD13/16)
- PFERD Soft Grip File Handle - For 12"-14" Files - Wide Shoulder (11148)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 1-1/8 In Socket Dp Imp 1, M851 (M851)
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Deep Soc (CMMT44425)
- WILLIAMS 1/2" Drive, 23mm Metric Socket, 12 Points (STM-1223)
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM HEAVY DUTY DEEP IM (GP3033MHD)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80127)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5218MH)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- Thermwell Products Sockets & Ratchets