Shop All Garage Door Opener Accessories
Thermwell Products
Thermwell 249012 36 in. Slide Door Sweep; White
Mfr # 249012
Zoro # G704068549
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 249012
- Zoro # G704068549
- UPC # 77578061818
- Country of Origin China
- Category Garage Door Opener Accessories
Description
Slide Door Sweep
36", White, Slide On Door Sweep & Draft Stop, Cut To Fit, Just Slide Under Door, Fits Most Doors & Works On All Floor Surfaces, Reduces Energy Loss, Keeps Insects Out.
Specifications- Color: White
- Size: 36 in.
- Weight: 24.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: HPC Rigid Tension Tool - Double Sided Straight (TR-3) (HPC-TR-3)
- PRIME-LINE Hinge Garage Door #4 (GD52107)
- ABUS Hasp, Fixed, Natural (200/155)
- HICKORY HARDWARE Belwith Keeler Woodland Collection 3 in. Bow Pull Hand Polished Brass With Oak Insert (P749-OAK)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, 1-7/8" x 45" x 2", 14 ft. (BN41782-14)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/3in Brush (BPS153-8)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 1/8"Ferrules/Stops (N283-853)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Oval Buttons, Nema 1 (LCE3)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Direct Drive (CH101DD)
- KEYLESSFACTORY Garage Door Remote Replacement for Liftmaster 973LM (KLF-004)
- TELECTRON 3 Button Control Station (PBS-3)
- Thermwell Products Garage Door Opener Accessories