Shop All Plumbing Parts
Thermwell Products
Thermwell 2488319 Poly Foam Pipe Insulation; 2-0.12 Id x .5 Wall x 2 in. Pipe Thickness;
Mfr # 2488319
Zoro # G904134082
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 2488319
- Zoro # G904134082
- UPC # 77578040523
- Country of Origin China
- Category Plumbing Parts
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Poly Foam Pipe Insulation, 2-0.12 Id x .5 Wall x 2 in. Pipe Thickness, Case of 14
- Peel off tape, closed cell low density polyethylene, pre-slit self-adhesive, charcoal color
- Density 2# +/- 10%
- 6' length piece
- Wall thickness: 1/2" wall
- Insulation ID: 2-1/8"
- Fits: 2" C x 1-1/2" IP X 84'
- R Value: 2.4
- Ecosource exclusive
- Color Family: Brown
- Insulation Material: Polyethylene
- Insulation Type: Pipe Insulation
- Self-Sealing: Yes
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- SLOAN Sloan 186-1 Smo M Flush Valve (3782652)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- ZORO SELECT 1/4" x 1/8" FNPT Galvanized Reducing Elbow (0811006808)
- ZURN 1-1/2" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6000-2-A-RB)
- JONES STEPHENS 50' Poly Pro Rope (T60007)
- RHEEM Ignitor Advantage Plus (SP12143)
- KOHLER Pull Down Sprayhead, Replacement (GP1043211-VS)
- SLOAN Washer Set Repair Kit, Flushometers (A56AA)
- FLOTEC Pump Housing Kit (FPP1801)
- ACORN CONTROLS Flow Control Elbow Assembly, 0.5 GPM (2570-045-001)
- Thermwell Products Plumbing Parts