Shop All Water Heater Parts
Thermwell Products
Thermwell 1700-17 17 ft. x 0.87 in. Flange Foam; White
Mfr # 1700/17
Zoro # G803984498
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # 1700/17
- Zoro # G803984498
- UPC # 77578060408
- Country of Origin China
- Category Water Heater Parts
Description
17 ft. x 0.87 in. Flange Foam, White
Tan vinyl clad foam seal with flange encases sponge rubber foam. Door/window weatherseal to keep out the cold air from winter and hot winds of the summer. Vinyl clad foam insulates to stop drafts and rattles on doors or windows. It is easily nailed into place. Lasts for years. Weatherproof. Resists moisture. Size 3/8 width x 7/8 thickness x 17’ length.
Specifications- Color: White
- Size: 17 ft. x 0.87 in.
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 4 in Pipe Size (457040)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/EPDM, FPT x FPT (BFAS1007TES)
- ZORO SELECT 0.5" OD x 0.049" Wall x 0.4" ID Carbon Steel Round Tube A513-Type 5 DOM (7757_24_0)
- NDS 1-1/2" Hub PVC Swing Check Valve (1520-15)
- THERMWELL PRODUCTS Thermwell Products SP57-11C Water Heater Blanket R10 (1074236)
- THERMWELL PRODUCTS Thermwell 249524 62 x 210 in. Window Insulated Kit (249524)
- THERMWELL PRODUCTS Thermwell AC4H 3 Mil Indoor Air Conditioner Cover (174562)
- EZ-FLO EASTMAN WTR HTR PAN PLSTC 24"" (60082)
- AMTROL 2700-635 Boilermate Outlet T (2700-635)
- RHEEM Nipple, 3/4 X 3 In (AP11623F)
- RINNAI 39 " Non Condensing Vent Extension Piece, 3x5 Metal Concentric (184118-S)
- Thermwell Products Water Heater Parts