Shop All Tarps
Thermwell Products
Plastic Sheeting 15 Ft. X 25 Ft. Clear
Mfr # 881302
Zoro # G803949282
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 15 ft
- Tarp Finished Width 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermwell Products
- MFR # 881302
- Zoro # G803949282
- UPC # 77578026909
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 15 ft x 25 ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 25 ft |
Details
Color | Clear |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 13"L Hydraulic Chain Saw (38568)
- AFTERMARKET Track Adjuster Relief Valve Fitting (2S5925)
- AGRI-FAB Steel Dump Cart, 750 lb. Capacity (45-0101-999)
- EGO Pole Saw Attachment, Silver, 31" Size (EP7500)
- THERMWELL PRODUCTS Tarp, Clear, Plastic (881303)
- THERMWELL PRODUCTS 10 ft x 25 ft Black, Plastic (881301)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-20X40)
- DRY TOP 12 ft x 24 ft Heavy Duty Tarp, Brown/Silver (21224)
- BUYERS PRODUCTS 8 x 22 ft Standard Duty 10 Mil Tarp, Gray/Black, Mesh, UV Resistant (DTR8022)
- POLYTARP Tarp, Blue, High-Density Polyethylene (121001)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ52)
- Thermwell Products Tarps