Shop All Drop Cloths
Thermwell Products
Frost King 9 ft. W X 12 ft. L X 0.3 mil Plastic Drop Cloth
Mfr # P300
Zoro # G005303134
original price:
$0.88
10% off
new price: $0.79
/ea
Sold in multiples of 48 for $37.92
$37.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 ft x 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # P300
- Zoro # G005303134
- UPC # 77578058320
- Country of Origin China
- Category Drop Cloths
Dimensions
Size | 10 ft x 10 ft |
Description
This drop cloth helps safeguard against accidental spills and drips when painting. The lightweight film is resistant to seepage and absorption protecting your furniture and floors. Thin gauge allows for transparency while offering the protection needed to finish the job without damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Metal Paint Tray, 24PK (PAINT TRAY 9M)
- GRACO TC Pro Cordless Airless Paint Sprayer (17N166)
- WOOSTER #2 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-2)
- PURDY Painters Tool 10-N-1 Fld (140900600)
- THERMWELL PRODUCTS Dropclth 9X12' .47Mil5Pk (P470/5)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- TARPS NOW 20' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2020)
- RED DEVIL 2-Mil. 9'X12' Plastic Drop Cloth (630-3962)
- HUSKY 4-Mil Low Density Plastic Sheeting (412B)
- MONARCH Drop Cloths 6 x 9 (10 oz) ( 1 Each) (DROP-6X9-10)
- PREMIER PAINT ROLLER No. 2 Canvas Drop Cloth (34158)
- Thermwell Products Drop Cloths