Shop All Drop Cloths
Thermwell Products
Drop Cloth 9X12' .47Mil
Mfr # P470
Zoro # G1921288
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness .47 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermwell Products
- MFR # P470
- Zoro # G1921288
- UPC # 77578058337
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Thickness | .47 mil |
Description
This drop cloth helps safeguard against accidental spills and drips when painting. The lightweight film is resistant to seepage and absorption protecting your furniture and floors. Thin gauge allows for transparency while offering the protection needed to finish the job without damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Sunnyside 87216 Boiled Linseed Oil; Pint (204214)
- WOOSTER 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3973)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 2 PK (RR303)
- GRACO Rac 5 Switchtip, 113 (286113)
- THERMWELL PRODUCTS Dropclth 9X12' .47Mil5Pk (P470/5)
- THERMWELL PRODUCTS Frost King 9 ft. W X 12 ft. L X 0.3 mil Plastic Drop Cloth (P300)
- TRIMACO 5.9'X72' Mask Flm (949660)
- FROST KING 9 ft. W X 12 ft. L X 3 mil Plastic Drop Cloth 1 pk (P311R)
- TRIMACO Eliminator™ Leakprf/SlipResDropCloth, Wht, 12ftLx15ftW (80322)
- HUSKY 12' x 200' Clear Husky 2-Mil Low Density Plastic Sheeting (CF0212C)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- Thermwell Products Drop Cloths