Shop All Electric Radiant Floor Heat
Thermosoft
Programmable Floor Thermostat, 41 to 104F
Mfr # ADG-4999
Zoro # G7536952
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/240VAC
- Control Range 41 to 104 Degrees F
- For Use With Radiant Floor Heating Systems
- Includes Air Temperature Sensor, 10 ft Floor Temperature Sensor, and 15MA GFCI
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # ADG-4999
- Zoro # G7536952
- UPC # 856616004587
- Country of Origin Denmark
- Category Electric Radiant Floor Heat
Dimensions
Sensor Length | 10 ft |
Overall Dimensions - H x W x D | 4-3/4 in x 3 in x 4-3/4 in |
Overall Depth | 4 3/4 in |
Overall Width | 3 in |
Overall Height | 4 3/4 in |
Details
Item | Electric Floor Heater Thermostat |
Heater Voltage | 120/240VAC |
Control Range | 41 to 104 Degrees F |
For Use With | Radiant Floor Heating Systems |
Includes | Air Temperature Sensor, 10 ft Floor Temperature Sensor, and 15MA GFCI |
Standards | UL Listed |
Housing Color | White |
Thermostat Control Voltage | 120/240V AC |
Voltage | 120/240V AC |
Thermostat Control Range | 41 Degrees to 104 Degrees F |
Thermostat Control Amperage | 15 A |
Max. Operating Temp. | 104 Degrees F |
Number of Poles | 1 |
Programming Capability | 7-Day |
Contact Rating | 120/240V AC |
Thermostat Control Type | Push Button |
Compatible System Type | Radiant Floor Heating Systems |
Maximum Operating Temperature | 104 Degrees F |
Description
Electric Floor Heater Thermostat, 120/240V AC, 4 3/4 in Overall Depth, 4 3/4 in Overall Height, 3 in Overall Width, Compatible System Type Radiant Floor Heating Systems, Number of Poles 1, 120/240V AC Thermostat Control Voltage, 15 A, Contact Rating 120/240V AC, Housing Color White, 10 ft Floor Temperature Sensor, Air Temperature Sensor, Mounting Type Flush Mount, Wall Mount, Programming Capability 7-Day, Push Button, UL Listed, Sensor Length 10 ft, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Anti-Blowback Hose, Blue, 60" L, 800 psi (EZ5B)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 2", 6 Pack (FD18X30X2_6)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- DAYTON Tube/Reflector Extension, 10 ft., Black (3VH27)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- Thermosoft Electric Heaters & Accessories