Shop All Tile Trowels
Thermosoft
Plastic Trowel, Includes Notch
Mfr # TRWL3838
Zoro # G5931721
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Radiant Floor Heating Mats
- Includes 3/8 in Square Notch
- Color Blue, Gray
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # TRWL3838
- Zoro # G5931721
- UPC # 856616004617
- Country of Origin China
- Category Tile Trowels
Dimensions
Overall Length | 11 in |
Overall Width | 5 1/2 in |
Overall Depth | 5 1/2 in |
Overall Height | 3 1/2 in |
Details
Item | Plastic Trowel |
Material | Plastic |
For Use With | Radiant Floor Heating Mats |
Includes | 3/8 in Square Notch |
Color | Blue, Gray |
Description
Plastic Trowel, For Use With Radiant Floor Heating Mats, Includes 3/8 in Square Notch, Overall Length 11 in, Overall Height 3 1/2 in, Overall Width 5 1/2 in, Overall Depth 5 1/2 in, Plastic, Blue, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Mini Hacksaw, 10 In Length, Carbon (37700)
- NACHI Jobber Length HSS TiN Coated Drill - 5.2mm (0162786)
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/4 (57711)
- THERMOSOFT Plastic Trowel, Includes Notch (TRWL3812)
- MARSHALLTOWN TROWEL NOTCHED U SQ1/16"" (208)
- MARSHALLTOWN TROWL 3/8"" V-NOTCH GREEN (6263)
- MARSHALLTOWN PREMIER Notched Trowel, Sq Handle, 1/4"x1/8"x1/4" (637SD)
- MARSHALLTOWN PREMIER Notched Trowel, Left Hand, 1/4"x3/8"x1/4" (716SDL)
- MARSHALLTOWN PREMIER Notched Trowel, V-Handle, 1/4" x 3/16" (780S)
- NU-PRIDE TROWL CEMENT MARGIN 5X2"" (97-3)
- Thermosoft Tile Trowels