Shop All Electric Radiant Floor Heat
Thermosoft
Manual Floor Heating Thermostat, 50-122F
Mfr # MTC-1991
Zoro # G7501995
original price:
$147.99
20% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Control Range 50 to 122 Degrees F
- For Use With Underfloor Heating, Electrical Heating
- Includes Floor Sensor
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # MTC-1991
- Zoro # G7501995
- UPC # 856616004747
- Country of Origin Denmark
- Category Electric Radiant Floor Heat
Dimensions
Sensor Length | 10 ft |
Overall Depth | 4 1/2 in |
Overall Width | 3 3/8 in |
Overall Height | 4 1/2 in |
Overall Dimensions - H x W x D | 4-1/2 in x 3-5/16 in x 4-1/2 in |
Details
Item | Electric Floor Heater Thermostat |
Heater Voltage | 240 V AC |
Control Range | 50 to 122 Degrees F |
For Use With | Underfloor Heating, Electrical Heating |
Includes | Floor Sensor |
Standards | UL Listed |
Thermostat Control Range | 50 Degrees to 122 Degrees F |
Number of Poles | 2 |
Contact Rating | 240V AC |
Max. Operating Temp. | 122 Degrees F |
Thermostat Control Voltage | 240V AC |
Voltage | 240V AC |
Programming Capability | Not Programmable |
Housing Color | White |
Thermostat Control Type | Selector Dial and Switch |
Thermostat Control Amperage | 16 A |
Compatible System Type | Electric Heaters, Underfloor Heating |
Maximum Operating Temperature | 122 Degrees F |
Description
Electric Floor Heater Thermostat, 240V AC, 4 1/2 in Overall Depth, 4 1/2 in Overall Height, 3 3/8 in Overall Width, Compatible System Type Electric Heaters, Underfloor Heating, Number of Poles 2, 240V AC Thermostat Control Voltage, 16 A, Contact Rating 240V AC, Housing Color White, Floor Sensor, Mounting Type Flush Mount, Wall Mount, Programming Capability Not Programmable, Selector Dial and Switch, UL Listed, Sensor Length 10 ft, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel (202-12-1130-5)
- TEMPCO Circulation Heater, 58 In. L (CHF02344)
- BROAN Bird Screen (98005586)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 15.75, White, Aluminum (4MJL9)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- Thermosoft Heaters & Furnaces