Shop All Electric Radiant Floor Heat
Thermosoft
Floor Heating Installation Tool Kit
Mfr # IK-TAMK
Zoro # G6016227
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/8 in Plastic Trowel, InstAlarm Monitor, Multimeter, Ultra Light Kneepads
- For Use With Radiant Floor Heating Systems
- Overall Height 11 in
- Overall Width 5 1/2 in
- Color Black, Blue, Gray, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # IK-TAMK
- Zoro # G6016227
- Country of Origin China
- Category Electric Radiant Floor Heat
Dimensions
Overall Height | 11 in |
Overall Width | 5 1/2 in |
Overall Length | 11 in |
Overall Depth | 5 1/2 in |
Details
Item | TT Deluxe Install Kit |
Includes | 3/8 in Plastic Trowel, InstAlarm Monitor, Multimeter, Ultra Light Kneepads |
For Use With | Radiant Floor Heating Systems |
Color | Black, Blue, Gray, Red |
Material | Elastic, Foam, Plastic |
Description
TT Deluxe Install Kit, For Use With Radiant Floor Heating Systems, Includes 3/8 in Plastic Trowel, InstAlarm Monitor, Multimeter, Ultra Light Kneepads, Overall Length 11 in, Overall Height 11 in, Overall Width 5 1/2 in, Overall Depth 5 1/2 in, Elastic, Foam, Plastic, Black, Blue, Gray, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T822K1018 24V 2-Wire Mercury (T822K1018)
- PRO-SET Gauge and Hose Set, 5 ft (MBHP5)
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- DUNDAS JAFINE 8 in. x 15 in. Magnetic Vent Cover White, 3PK (MVC815)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Electric Floor Heating Mat, 10 ft. L, 240V (WW10-240)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 17', 51 sq.ft., 8.5A (WSHM-120-03017)
- Thermosoft Electric Heaters & Accessories