Shop All Electric Radiant Floor Heat
Thermosoft
Floor Heating Installation Monitor
Mfr # INSTALRM
Zoro # G5971594
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9V Battery, Instructions, Screw Driver
- For Use With Radiant Floor Heating Mats
- Overall Length 4 3/4 in
- Overall Width 2 3/4 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # INSTALRM
- Zoro # G5971594
- UPC # 856616004181
- Country of Origin China
- Category Electric Radiant Floor Heat
Dimensions
Overall Length | 4 3/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 3/4 in |
Overall Height | 4 3/4 in |
Details
Item | InstAlarm Monitor |
Includes | 9V Battery, Instructions, Screw Driver |
For Use With | Radiant Floor Heating Mats |
Color | Red |
Material | Plastic |
Description
InstAlarm Monitor, For Use With Radiant Floor Heating Mats, Includes 9V Battery, Instructions, Screw Driver, Overall Length 4 3/4 in, Overall Height 4 3/4 in, Overall Width 2 3/4 in, Overall Depth 3/4 in, Plastic, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION Cb777 120V Atomizing Humidifier (CB777)
- TACO Zone Valve, 3 Way, Closed System, 1In NPT (Z100T3-2)
- DAYTON Standard Oblong Axial Fan, 120V AC, 197/232 cfm, 5-15/16 in W. (55VD26)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- THERMOSOFT Electric Floor Heating Mat, 10 ft. L, 240V (WW10-240)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- Thermosoft Electric Heaters & Accessories