Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Pad, 20 ft. L
Mfr # 3020-240
Zoro # G6042364
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Heating Area 60 sq ft
- Watts Per Square Ft. 10
- Length 20 ft.
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # 3020-240
- Zoro # G6042364
- UPC # 793573803283
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 20 ft. |
Width | 36" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 10 yr |
Heating Cable Diameter | 1/8 in |
Overall Width | 36 in |
Overall Length | 20 ft |
Description
Under Floor Electric Heating System, For Use With Flooring Type Laminate, Wood, Overall Length 20 ft, Overall Width 36 in, Thermostat Included No, Voltage 240V AC, Wattage Output per Square Foot 10 W, Wattage Output 543 W, Amperage 2.2 A, Control Type Thermostat(Not Included), Control Volts 240V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type XLPE Insulated FiberThermics(R) Heating Conductor, Heating Cable Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Charging/Vacuum Hose, 36 In, Yellow (803-MRY)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- KMC KREUTER Csc-2003 Vav Control; Da/No (CSC-2003)
- LEGEND VALVE 1/2" T-438 IPS UNION ELBOW (110-163)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Electric Floor Heating Mat, 120 ft. L (WW120-240)
- QUIETWARMTH Non-Programmable Thermostat W/ Built-In (THERMST)
- Thermosoft Electric Radiant Floor Heat