Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Pad, 10 ft. L, 120V
Mfr # 3010-120
Zoro # G5940663
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Heating Area 30 sq ft
- Watts Per Square Ft. 10
- Length 10 ft.
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # 3010-120
- Zoro # G5940663
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 10 ft. |
Width | 36" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 10 yr |
Heating Cable Diameter | 1/8 in |
Overall Width | 36 in |
Overall Length | 10 ft |
Description
Under Floor Electric Heating System, For Use With Flooring Type Laminate, Wood, Overall Length 10 ft, Overall Width 36 in, Thermostat Included No, Voltage 120V AC, Wattage Output per Square Foot 10 W, Wattage Output 268 W, Amperage 2.2 A, Control Type Thermostat(Not Included), Control Volts 120V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type XLPE Insulated FiberThermics(R) Heating Conductor, Heating Cable Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor with Bracket, 480V (PSC127-425F)
- GLOBAL INDUSTRIAL Heat Only Thermostat, Line Voltage, Double Pole, With Off Position (246110)
- HONEYWELL THERMAL SOLUTIONS L404F1391 Pressuretrol 20-300 (L404F1391)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue, Angle: 45 Degrees (29983)
- THERMOSOFT Electric Floor Heating Mat, 120 ft. L (WW120-240)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 240V (1510-240)
- Thermosoft Electric Radiant Floor Heat