Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Mat, 7 ft. L
Mfr # WW7-120
Zoro # G5894752
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Heating Area 10.5 sq ft
- Watts Per Square Ft. 12
- Length 7 ft.
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # WW7-120
- Zoro # G5894752
- UPC # 856616004013
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 7 ft. |
Width | 18" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 25 yr |
Heating Cable Diameter | 1/8 in |
Overall Width | 18 in |
Overall Length | 7 ft |
Description
Under Floor Electric Heating System, For Use With Flooring Type Carpet, Ceramic Tile, Marble, Porcelain, Stone, Vinyl Tile, Overall Length 7 ft, Overall Width 18 in, Thermostat Included No, Voltage 120V AC, Wattage Output per Square Foot 12 W, Wattage Output 126 W, Amperage 1.1 A, Control Type Thermostat(Not Included), Control Volts 120V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type Dual XLPE Insulated Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Control Board (HK42FZ036)
- DAYTON Shutter Mount Exhaust Fan, 24 in, 1 Speed, 4600 CFM, 115V (484X47)
- MCDONNELL & MILLER Co-12 Head Gasket For 42, 61, (CO-12)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV8 (133-2020-01)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Electric Floor Heating Mat, 120 ft. L (WW120-240)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 17', 51 sq.ft., 8.5A (WSHM-120-03017)
- Thermosoft Electric Radiant Floor Heat