Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Mat, 15 ft. L
Mfr # WW15-120
Zoro # G5889143
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Heating Area 22.5 sq ft
- Watts Per Square Ft. 12
- Length 15 Ft.
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # WW15-120
- Zoro # G5889143
- UPC # 856616004037
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 15 Ft. |
Width | 18" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 25 yr |
Heating Cable Diameter | 1/8 in |
Overall Length | 15 ft |
Overall Width | 18 in |
Description
Under Floor Electric Heating System, For Use With Flooring Type Carpet, Ceramic Tile, Marble, Porcelain, Stone, Vinyl Tile, Overall Length 15 ft, Overall Width 18 in, Thermostat Included No, Voltage 120V AC, Wattage Output per Square Foot 12 W, Wattage Output 270 W, Amperage 2.3 A, Control Type Thermostat(Not Included), Control Volts 120V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type Dual XLPE Insulated Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x24", 4P (209-104-224)
- YORK S1-7995-3281/A Switch, Limit (S1-7995-32)
- PROSOURCE Register Baseboard 24In Wht (BB-24W)
- AIR HANDLER 20" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W098)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 240V (1510-240)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- WARMLYYOURS Slab Heating Mat 120V, 1.5' x 22', 33 sq.ft., 5.5A (WSHM-120-15022)
- Thermosoft Electric Radiant Floor Heat