Shop All Electric Radiant Floor Heat
Thermosoft
Electric Floor Heating Mat, 120 ft. L
Mfr # WW120-240
Zoro # G5915226
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Heating Area 180 sq ft
- Watts Per Square Ft. 12
- Length 120 ft.
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # WW120-240
- Zoro # G5915226
- UPC # 856616004174
- Country of Origin United States
- Category Electric Radiant Floor Heat
Dimensions
Length | 120 ft. |
Width | 18" |
Depth | 1/8" |
Min. Bend Radius | 1 1/4 in |
Manufacturers Warranty Length | 25 yr |
Overall Width | 18 in |
Overall Length | 120 ft |
Heating Cable Diameter | 1/8 in |
Description
Under Floor Electric Heating System, For Use With Flooring Type Carpet, Ceramic Tile, Marble, Porcelain, Stone, Vinyl Tile, Overall Length 120 ft, Overall Width 18 in, Thermostat Included No, Voltage 240V AC, Wattage Output per Square Foot 12 W, Wattage Output 2,160 W, Amperage 9 A, Control Type Thermostat(Not Included), Control Volts 240V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type Dual XLPE Insulated Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q7230A1005 Interface Module (Q7230A1005)
- DAYTON Fuel Gauge (HV3VE49001G)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- HONEYWELL Thermostat Heating Lever White (CT50K1028/E1)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 240V (1510-240)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- ZORO SELECT Electric Floor Heating Kit, 100 sq. ft. (6MJW5)
- Thermosoft Electric Radiant Floor Heat