Shop All Building Automation Controls
Thermosoft
Digital Thermostat, 15 ft. Sensor L
Mfr # UDG4-4999
Zoro # G9908976
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Floor Sensor
- Voltage 120/240V AC
- For Use With Radiant Floor Heating Systems
- Heater Voltage 120/240 V AC
- Control Range 41 to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # UDG4-4999
- Zoro # G9908976
- Country of Origin Malaysia
- Category Building Automation Controls
Dimensions
Sensor Length | 15 ft |
Overall Width | 3 1/4 in |
Overall Height | 5 in |
Overall Dimensions - H x W x D | 5 in x 3-3/16 in x 5-1/8 in |
Overall Depth | 5 1/8 in |
Details
Includes | Floor Sensor |
Voltage | 120/240V AC |
For Use With | Radiant Floor Heating Systems |
Heater Voltage | 120/240 V AC |
Item | Electric Floor Heater Thermostat |
Control Range | 41 to 104 Degrees F |
Programs per Week | 7-Day Programmable |
Thermostat Control Range | 41 Degrees to 104 Degrees F |
Standards | UL Listed |
Thermostat Control Voltage | 120/240V AC |
Contact Rating | 120/240V AC |
Programming Capability | 7-Day |
Housing Color | White |
Number of Poles | 1 |
Thermostat Control Type | Touch Screen |
Max. Operating Temp. | 104 Degrees F |
Thermostat Control Amperage | 15 A |
Maximum Operating Temperature | 104 Degrees F |
Compatible System Type | Radiant Floor Heating Systems |
Description
Electric Floor Heater Thermostat, 120/240V AC, 5 1/8 in Overall Depth, 5 in Overall Height, 3 1/4 in Overall Width, Compatible System Type Radiant Floor Heating Systems, Number of Poles 1, 120/240V AC Thermostat Control Voltage, 15 A, Contact Rating 120/240V AC, Housing Color White, Floor Sensor, Mounting Type Flush Mount, Wall Mount, Programming Capability 7-Day, Touch Screen, UL Listed, Sensor Length 15 ft, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL KOOL SEAL KS0024300-20 Aluminum Roof Coating, Liquid, Silver, 1 gal Pail (KS0024300-20)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- HEATFAB Gas Vent Pipe (9414TERM)
- HONEYWELL Dca, Sr Stem Down, 3/4In. Stroke, 135 Lb (ML7425A3013)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UWG4-4999)
- THERMOSOFT Digital Thermostat, 10 ft. Sensor L (UDG-4999)
- DWYER INSTRUMENTS Master Controller 22 Channels (DCT1022)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- Thermosoft Controls