Shop All Building Automation Controls
Thermosoft
Digital Thermostat, 10 ft. Sensor L
Mfr # UDG-4999
Zoro # G9908809
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Floor Sensor
- Voltage 120/240V AC
- For Use With Radiant Floor Heating Systems
- Programs per Week 7-Day Programmable
- Sensor Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosoft
- MFR # UDG-4999
- Zoro # G9908809
- Country of Origin Denmark
- Category Building Automation Controls
Dimensions
Sensor Length | 10 ft |
Overall Depth | 4 3/4 in |
Overall Width | 3 in |
Overall Dimensions - H x W x D | 4-3/4 in x 3 in x 4-3/4 in |
Overall Height | 4 3/4 in |
Details
Includes | Floor Sensor |
Voltage | 120/240V AC |
For Use With | Radiant Floor Heating Systems |
Programs per Week | 7-Day Programmable |
Item | Electric Floor Heater Thermostat |
Heater Voltage | 120/240 V AC |
Control Range | 41 to 104 Degrees F |
Number of Poles | 1 |
Housing Color | White |
Thermostat Control Type | Push Button |
Standards | UL Listed |
Programming Capability | 7-Day |
Contact Rating | 120/240V AC |
Max. Operating Temp. | 104 Degrees F |
Thermostat Control Amperage | 15 A |
Thermostat Control Range | 41 Degrees to 104 Degrees F |
Thermostat Control Voltage | 120/240V AC |
Maximum Operating Temperature | 104 Degrees F |
Compatible System Type | Radiant Floor Heating Systems |
Description
Electric Floor Heater Thermostat, 120/240V AC, 4 3/4 in Overall Depth, 4 3/4 in Overall Height, 3 in Overall Width, Compatible System Type Radiant Floor Heating Systems, Number of Poles 1, 120/240V AC Thermostat Control Voltage, 15 A, Contact Rating 120/240V AC, Housing Color White, Floor Sensor, Mounting Type Flush Mount, Wall Mount, Programming Capability 7-Day, Push Button, UL Listed, Sensor Length 10 ft, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Magnetic Heater, 200W, CSA Approved (1155)
- PANASONIC Ceiling Bathroom Fan, 380 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-40VQ4)
- RANCO Temperature Control (A30-263)
- MAXITROL 3/4 in. Vent Protector (13A33-10)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UDG4-4999)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UWG4-4999)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- Thermosoft Controls