Shop All Low Voltage Thermostats
Thermosoft
Aube Thermostat, Hardwired, 120/240VAC
Mfr # TH115-AF-GA/U
Zoro # G5146939
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- Color White
- Control Range 40 Degrees F/104 Degrees F
- Height 4.9"
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosoft
- MFR # TH115-AF-GA/U
- Zoro # G5146939
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Height | 4.9" |
Width | 2.8" |
Depth | 0.9" |
Details
Item | Aube Thermostat |
Voltage | 120/240VAC |
Color | White |
Control Range | 40 Degrees F/104 Degrees F |
Power Method | Hardwired |
Application | Heater |
Description
Dgtl Aube Thermostat,15ft Lg Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- HEIL QUAKER /ICP 1054268 Inducer Blower Vent (1054268)
- DUST PATROLLER AAF Flanders 16 in. W X 25 in. H X 4.5 in. D Synthetic 8 MERV Pleated Air Filter (82655-0451625)
- THERMOSOFT Aube Thermostat, Hardwired, 120/240VAC (TH114-AF-GA/U)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- CALORITECH 18-40C 277V-Ac Thermostat (ARO464)
- GLOBAL INDUSTRIAL 24V Non-Programmable Thermostat, Heat or Cool Only (246111)
- KING ELECTRIC Thermostat, Hoot Wifi SP 240V 16A Black (K901-B)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6220WF2006/U)
- KING ELECTRIC Thermostat Replacement Floor Sensor For Th115 & Th114 (AC112-01/U)
- Thermosoft Thermostats