Thermoskin

Thermoskin Carpal Tunnel Glove Right - XL


product price: $70.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Thermoskin Carpal Tunnel Glove combines heat therapy and light compression for arthritis or aching hands, with protection against carpal tunnel syndrome. The Carpal Tunnel Glove is anatomically shaped to allow full use of fingers. The outer layer of fabric is textured to provide additional grip to aid in daily living activities. The Carpal Tunnel Glove has a metal splint positioned at 25 degrees which helps prevent wrist movements that can cause Carpal Tunnel Syndrome. A fully adjustable locking strap wraps around the wrist for a better fit and to keep the glove in proper position. Thermoskin Gloves Measurement Guide: Measure circumference of the hand around the knuckles: X-Small (6 - 6.75 inches), Small (7 - 7.75"), Medium (8 - 9"), Large (9.25 - 10.5"), X-Large (10.75 - 11.5"), XX-Large (11.75+ inches). If in doubt it is generally recommended to select the larger size.
  • Dimensions:
  • Length: 10
  • Height: 5
  • Width: 1
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.