Shop All Laboratory Mailers
Thermosafe
Test Tube Mailer, PK200
Mfr # 408
Zoro # G5778245
product price: $140.99
/pk 200, $0.70/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Compartment Size 6-1/2 x 5-5/8 x 1-7/8"
- Holds (4) 10.25 to 16mm Dia X 3 in to 4 in L Tubes, (4) 3 in L x 1 in W Slides
- Standards DOT, IATA
- Overall Width 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 408
- Zoro # G5778245
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 6-1/2 x 5-5/8 x 1-7/8" |
Overall Width | 1-7/8" |
Overall Height | 6-1/2" |
Overall Length | 5-5/8" |
Holds Maximum Tube Length | 101.6 mm |
Outside Width | 5 5/8 in |
Inside Length | 4 1/3 in |
Holds Maximum Tube Diameter | 16 mm |
Outside Height | 1 7/8 in |
Outside Length | 6 5/8 in |
Inside Height - English | 1 3/4 in |
Outside Length - Metric | 143 mm |
Outside Height - English | 1 7/8 in |
Inside Length - English | 6 3/8 in |
Description
Lab Tube Mailer, Outside Height - English 1 7/8 in, Inside Length - English 6 3/8 in, Inside Height - English 1 3/4 in, Holds Container Style Lab Tubes, Holds Number of Tubes 4, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 101.6 mm, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Cardboard, Color White, Standards DOT, IATA, Outside Length - Metric 143 mm, Board Test 32 ECT, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Tape Baracd Caution 200' (15001)
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (1550-7)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Silver, Pack of 2500 (OST68C)
- DURO BAG Grocery Bag, Brn, 10-5/16"L, 5-1/4" W, PK400 (71005)
- THERMOSAFE Test Tube Mailer, 10 In H, PK50 (341)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- THERMOSAFE Test Tube Mailer, 4 In H, PK300 (369)
- THERMOSAFE Test Tube Mailer, 7-7/8 In H, PK100 (409)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- HEATHROW SCIENTIFIC Slide Mailer, 2 Slot, PK36 (HS9904)
- Thermosafe Mailing Tubes & Cartons