Shop All Laboratory Mailers
Thermosafe
Test Tube Mailer, 6-3/8 In H, PK100
Mfr # 407
Zoro # G5608154
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Compartment Size 4-1/3 x 3/4"
- Holds (4) 4 in L x 3/4 in W Slides, (8) 10.25 to 16mm Dia X 3 in to 4 in L Tubes
- Includes Maximum Breakage Protection for Nonhazardous Blood, Serum, Tissue and Other Specimens
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 407
- Zoro # G5608154
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 4-1/3 x 3/4" |
Overall Length | 5-1/2" |
Overall Height | 6-3/8" |
Overall Width | 1-3/4" |
Outside Width | 5 1/2 in |
Inside Height | 3 1/2 in |
Holds Maximum Tube Diameter | 16 mm |
Inside Length | 4 1/3 in |
Outside Length | 6 3/8 in |
Holds Slide Length | 4 in |
Inside Width | 8 in |
Outside Height | 1 3/4 in |
Holds Maximum Tube Length | 101.6 mm |
Holds Slide Width | 3/4 in |
Inside Length - English | 4 3/8 in |
Outside Height - English | 1 3/4 in |
Outside Length - Metric | 162.05 mm |
Inside Height - English | 3 1/2 in |
Description
Lab Tube Mailer, Outside Height - English 1 3/4 in, Inside Length - English 4 3/8 in, Inside Height - English 3 1/2 in, Holds Container Style Lab Tubes, Slides, Holds Number of Tubes 4, Holds Number of Slides 8, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 101.6 mm, Holds Slide Length 4 in, Holds Slide Width 3/4 in, Material Polystyrene, Color White, Standards DOT, IATA, Outside Length - Metric 162.05 mm, Board Test 32 ECT, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Shredder Oil, 16-oz. Bottle (HSM314)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (80222)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width (KF-205H)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- THERMOSAFE Test Tube Mailer, PK200 (408)
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150 (339)
- THERMOSAFE Test Tube Mailer, 10 In H, PK50 (341)
- Thermosafe Mailing Tubes & Cartons