Shop All Laboratory Mailers
Thermosafe
Test Tube Mailer, 5-5/8 In H, PK300
Mfr # 363
Zoro # G5728012
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Compartment Size 5-1/2 x 3-7/16 x 1-7/8"
- Holds (1) 10.25 to 16mm Dia x 3 in to 4 in L Tube, (2) 3 in L x 1 in W Slides
- Overall Height 5-1/2"
- Overall Length 3-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 363
- Zoro # G5728012
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 5-1/2 x 3-7/16 x 1-7/8" |
Overall Height | 5-1/2" |
Overall Length | 3-7/16" |
Overall Width | 1-7/8" |
Outside Length | 5 5/8 in |
Outside Height | 1 7/8 in |
Inside Length | 4 1/5 in |
Outside Width | 3 1/2 in |
Details
Item | Lab Tube Mailer |
Number of Compartments | 1 |
Holds | (1) 10.25 to 16mm Dia x 3 in to 4 in L Tube, (2) 3 in L x 1 in W Slides |
Includes | Corrugated Mailing Sleeve for 362 Foam Mailer |
Standards | DOT, IATA |
Holds Number of Tubes | 2 |
Description
Lab Tube Mailer, Holds Container Style Not Applicable, Holds Number of Tubes 2, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Not Applicable, Color Not Applicable, Standards DOT, IATA, Board Test Not Applicable, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Materials for Recycle Label, PVFC, Pk100 (RECY69VS)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Black, PK2 (30525PP)
- PACON Presentation Boards, White, 24PK (PAC3763)
- JUNIOR LEARNING Giant Rainbow Phonics - Magnetic Letters (JL607)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150 (339)
- THERMOSAFE Test Tube Mailer, 7-7/8 In H, PK100 (409)
- THERMOSAFE Test Tube Mailer, 10 In H, PK50 (341)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- HEATHROW SCIENTIFIC Slide Mailer5 slot, Natural, PK25 (HS15986)
- Thermosafe Laboratory Mailers