Shop All Laboratory Mailers
Thermosafe
Test Tube Mailer, 5-1/8 In H, PK150, Color: White
Mfr # 364
Zoro # G7587395
original price:
$176.98
17% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Compartment Size 4-1/8 x 2/3"
- Holds (3) 10.25 to 16mm Dia x 3 in to 4 in L Tubes
- Standards DOT, IATA
- Overall Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 364
- Zoro # G7587395
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 4-1/8 x 2/3" |
Overall Height | 5-1/8" |
Overall Width | 1-1/4" |
Overall Length | 4-1/2" |
Inside Width | 6 in |
Holds Maximum Tube Diameter | 16 mm |
Holds Maximum Tube Length | 101.6 mm |
Outside Height | 1 1/4 in |
Outside Width | 4 1/2 in |
Outside Length | 5 1/8 in |
Inside Length | 4 1/8 in |
Outside Height - English | 1 1/4 in |
Inside Height - English | 5/8 in |
Outside Length - Metric | 130.3 mm |
Inside Length - English | 4 1/8 in |
Description
Lab Tube Mailer, Outside Height - English 1 1/4 in, Inside Length - English 4 1/8 in, Inside Height - English 5/8 in, Holds Container Style Lab Tubes, Holds Number of Tubes 3, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 101.6 mm, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards DOT, IATA, Outside Length - Metric 130.3 mm, Board Test 32 ECT, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Printer, Single Color, 3/4 (M210)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- AT-A-GLANCE 23-1/2 x 12" 3 Month Wall Calendar, White (AAGPM1428)
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM104604)
- THERMOSAFE Test Tube Mailer, PK200 (408)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150 (339)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- THERMOSAFE Test Tube Mailer, 4 In H, PK300 (369)
- POLAR-TECH Lab Mailer, 3 Test Tubes (725/CP)
- Thermosafe Laboratory Mailers