Shop All Laboratory Mailers
Thermosafe
Test Tube Mailer, 5-1/8 In H, PK150
Mfr # 339
Zoro # G5602457
original price:
$135.11
9% off
new price: $121.99
/pk 150, $0.81/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Compartment Size 4-1/8 x 1/2"
- Holds (5) 10.25 to 13mm Dia X 3 in to 4 in L Tubes
- Standards DOT, IATA
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 339
- Zoro # G5602457
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 4-1/8 x 1/2" |
Overall Length | 4-1/2" |
Overall Width | 1-1/2" |
Overall Height | 5-1/8" |
Inside Width | 10 in |
Holds Maximum Tube Length | 101.6 mm |
Holds Maximum Tube Diameter | 13 mm |
Outside Length | 5 1/8 in |
Outside Height | 1 1/2 in |
Outside Width | 4 1/2 in |
Inside Length | 4 1/8 in |
Outside Length - Metric | 130.3 mm |
Inside Height - English | 4 1/8 in |
Outside Height - English | 1 1/2 in |
Inside Length - English | 4 1/8 in |
Description
Lab Tube Mailer, Outside Height - English 1 1/2 in, Inside Length - English 4 1/8 in, Inside Height - English 4 1/8 in, Holds Container Style Lab Tubes, Holds Number of Tubes 5, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter 13 mm, Holds Maximum Tube Length 101.6 mm, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards DOT, IATA, Outside Length - Metric 130.3 mm, Board Test 32 ECT, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- TREND ENTERPRISES Numbers superShapes Stickers, PK4800 (T46036)
- CHARLES LEONARD Plastic Clipboard, Letter, Assorted Colors, PK6 (89770)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 13", Kraft, 25/Bundle (11A755)
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- THERMOSAFE Test Tube Mailer, 7-7/8 In H, PK100 (409)
- THERMOSAFE Test Tube Mailer, PK200 (408)
- THERMOSAFE Test Tube Mailer, 10 In H, PK50 (341)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- THERMOSAFE Test Tube Mailer, 4 In H, PK300 (369)
- Thermosafe Laboratory Mailers