Shop All Laboratory Mailers
Thermosafe
Test Tube Mailer, 4 In H, PK300
Mfr # 369
Zoro # G5620903
product price: $194.99
/pk 300, $0.65/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Compartment Size 3 x 1/8"
- Holds (10) 3 in L x 1 in W Slides
- Overall Width 2"
- Standards DOT, IATA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 369
- Zoro # G5620903
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 3 x 1/8" |
Overall Width | 2" |
Overall Height | 4" |
Overall Length | 2-1/2" |
Outside Length | 4 in |
Inside Width | 18 in |
Outside Height | 2 in |
Holds Slide Length | 3 in |
Outside Width | 2 1/2 in |
Inside Length | 6 2/3 in |
Holds Slide Width | 1 in |
Inside Height | 3 1/2 in |
Inside Height - English | 3 1/2 in |
Outside Height - English | 2 in |
Inside Length - English | 6 5/8 in |
Outside Length - Metric | 101.6 mm |
Description
Lab Slide Mailer, Outside Height - English 2 in, Inside Length - English 6 5/8 in, Inside Height - English 3 1/2 in, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 10, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length 3 in, Holds Slide Width 1 in, Material Polystyrene, Color White, Standards DOT, IATA, Outside Length - Metric 101.6 mm, Board Test 32 ECT, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Marker, Jumbo Tip, White Color Family, Ink (19N842)
- SAFCO Roll File, 20 Compartments, Mobile (3091)
- BIC Cristal Xtra Bold Ballpoint Pen, Stick, Bold 1.6 Mm, Blue Ink, Clear Barrel, 24PK (MSBP241BLU)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- THERMOSAFE Test Tube Mailer, 7-7/8 In H, PK100 (409)
- THERMOSAFE Test Tube Mailer, 10 In H, PK50 (341)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513061)
- Thermosafe Laboratory Mailers