Shop All Insulation and Cold Protection
Thermosafe
Shipping Kit, 9-7/8" Inside Width
Mfr # 308
Zoro # G6044059
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated Fiberboard Exterior, and EPS Foam Interior
- Wall Thickness 1-1/2"
- Inside Length 17 in
- Inside Width 9 7/8 in
- Inside Depth 16-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 308
- Zoro # G6044059
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 17 in |
Inside Width | 9 7/8 in |
Inside Depth | 16-1/2" |
Outside Length | 24 3/8 in |
Outside Width | 17 1/4 in |
Outside Depth | 9-1/2" |
Inside Height | 16 1/2 in |
Details
Material | Laminated Fiberboard Exterior, and EPS Foam Interior |
Wall Thickness | 1-1/2" |
Color | Gray |
For Use With | Ice Bricks |
Item | Insulated Shipping Container |
Insert Wall Thickness | 1.5 in |
Shipping Box Material | Fiberboard |
Insert Material | EPS Foam |
Description
Insulated Shipping Container, Shipping Box Material Fiberboard, Insert Material EPS Foam, Inside Length 17 in, Inside Width 9 7/8 in, Inside Height 16 1/2 in, Inside LxWxH 17x9-7/8x16-1/2 in, Insert Wall Thickness 1.5 in, Outside Length 24 3/8 in, Outside Width 17 1/4 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 72, (C9380A) Gray/Photo Black Printhead (C9380A)
- CREATIVE WARE Double Wall Party Tub Royal (RM-DWTUB-ROY)
- INTERTAPE Gry Plastic Filament Dispenser En, 1 (DISPCST)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK36 (FPP15)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- THERMOSAFE Cold Pack, 8-1/4" L, 5-1/2" W, PK28 (FPP18)
- PARTNERS BRAND Insulated Box Liners, 10" x 10" x 10", Silver, 25/Case (INL101010)
- Thermosafe Protective Packaging