Shop All Insulation and Cold Protection
Thermosafe
Shipping Kit, 12" Inside Width
Mfr # 309
Zoro # G6046061
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated Fiberboard Exterior, and EPS Foam Interior
- Wall Thickness 2"
- Inside Length 12 in
- Inside Width 12 in
- Inside Depth 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 309
- Zoro # G6046061
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 11-1/2" |
Outside Length | 20 in |
Outside Depth | 15-1/2" |
Outside Width | 20 in |
Inside Height | 11 1/2 in |
Details
Material | Laminated Fiberboard Exterior, and EPS Foam Interior |
Wall Thickness | 2" |
Color | Gray |
For Use With | Ice Bricks |
Item | Insulated Shipping Container |
Shipping Box Material | Fiberboard |
Insert Material | EPS Foam |
Insert Wall Thickness | 2 in |
Description
Insulated Shipping Container, Shipping Box Material Fiberboard, Insert Material EPS Foam, Inside Length 12 in, Inside Width 12 in, Inside Height 11 1/2 in, Inside LxWxH 12x12x11-1/2 in, Insert Wall Thickness 2 in, Outside Length 20 in, Outside Width 20 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- CANON Ink, Rp-108, W/Paper, PK19 (8568B001)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10081)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- Thermosafe Protective Packaging