Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 41" Inside Width
Mfr # HR30P3
Zoro # G6042047
product price: $1,231.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,231.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 3"
- Inside Length 37 in
- Inside Width 41 in
- Inside Depth 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # HR30P3
- Zoro # G6042047
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 37 in |
Inside Width | 41 in |
Inside Depth | 31" |
Outside Length | 47 in |
Outside Depth | 40-1/2" |
Outside Width | 52 in |
Inside Height | 31 in |
Details
Material | Polyethylene |
Wall Thickness | 3" |
Color | Blue |
Includes | (2) Latches |
For Use With | Temperature Sensitive Products |
Item | Insulated Shipping Container |
Insert Wall Thickness | 3 in |
Insert Material | Urethane |
Description
Insulated Shipping Container, Insert Material Urethane, Inside Length 37 in, Inside Width 41 in, Inside Height 31 in, Inside LxWxH 37x41x31 in, Insert Wall Thickness 3 in, Outside Length 47 in, Outside Width 52 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Black Toner Cartridge 1.2K YLD (TN730)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- DELL DELL COMP. B2360/3460/3465 8.5K (331-9805)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE Cold Pack, 9-3/8 In. L, 7-3/4 In. W, PK8 (598)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- Thermosafe Protective Packaging