Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 41" Inside Width
Mfr # 858
Zoro # G6044783
product price: $1,422.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,422.99
Free 30-Day Returns
Key Features
- Length 43"
- Width 48"
- Material Polyethylene
- Wall Thickness 3"
- Inside Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 858
- Zoro # G6044783
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 43" |
Width | 48" |
Inside Length | 37 in |
Inside Width | 41 in |
Inside Depth | 29" |
Outside Length | 44 in |
Height | 40-1/2" |
Outside Depth | 40-1/2" |
Outside Width | 52 in |
Inside Height | 29 in |
Details
Material | Polyethylene |
Wall Thickness | 3" |
Color | Blue |
For Use With | Temperature Sensitive Products |
Weight | Empty Weight: 188 lb.; Dry Ice Pallets: 1400 lb. |
Capacity | 27 cu. ft. |
Item | Insulated Shipping Container |
Insert Wall Thickness | 3 in |
Insert Material | Urethane |
Description
Insulated Shipping Container, Insert Material Urethane, Inside Length 37 in, Inside Width 41 in, Inside Height 29 in, Inside LxWxH 37x41x29 in, Insert Wall Thickness 3 in, Outside Length 44 in, Outside Width 52 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- PILOT Refill for Pilot Gel Pens, Fine Point, Purple Ink, PK2 (77244)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Metal, 1W (412625)
- PENTEL Pentel QE519A Twist-Erase III Mechanical Pencil 0.9 mm Black Barrel (QE519A)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (301)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F, PK36 (432)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (302)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- Thermosafe Insulation and Cold Protection