Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 41" Inside Width
Mfr # 857
Zoro # G6041758
product price: $1,243.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,243.99
Free 30-Day Returns
Key Features
- Length 47-1/2"
- Width 43"
- Material Polyethylene
- Wall Thickness 3"
- Inside Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 857
- Zoro # G6041758
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 47-1/2" |
Width | 43" |
Inside Length | 42 in |
Inside Width | 37 in |
Inside Depth | 21" |
Outside Length | 47 in |
Height | 32" |
Outside Width | 52 in |
Outside Depth | 31-3/4" |
Inside Height | 21 in |
Details
Material | Polyethylene |
Wall Thickness | 3" |
Color | Blue |
For Use With | Temperature Sensitive Products |
Item | Insulated Shipping Container |
Weight | Empty Weight: 165 lb.; Dry Ice Pallets: 990 lb. |
Capacity | 19 cu. ft. |
Insert Wall Thickness | 3 in |
Insert Material | Urethane |
Description
Insulated Shipping Container, Insert Material Urethane, Inside Length 42 in, Inside Width 37 in, Inside Height 21 in, Inside LxWxH 42x37x21 in, Insert Wall Thickness 3 in, Outside Length 47 in, Outside Width 52 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Red, PK12 (16002)
- DACASSO Black Bonded Leather Business Card Holder (AG-1407)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (300)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F, PK36 (432)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- THERMOSAFE Cold Pack, 6" L, 11-1/2" W, PK24 (FLEX1100)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 24 oz. (TP 24/MS)
- Thermosafe Protective Packaging