Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 34-1/2" Inside Width
Mfr # 884
Zoro # G6030768
original price:
$5,971.90
14% off
new price: $5,126.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,126.99
Free 30-Day Returns
Key Features
- Material Polyethylene, Inner Shell: Stainless Steel
- Wall Thickness 3"
- Inside Length 40 1/2 in
- Inside Width 34 1/2 in
- Inside Depth 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 884
- Zoro # G6030768
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 40 1/2 in |
Inside Width | 34 1/2 in |
Inside Depth | 29" |
Outside Length | 52 in |
Outside Depth | 48" |
Outside Width | 47 in |
Inside Height | 29 in |
Details
Material | Polyethylene, Inner Shell: Stainless Steel |
Wall Thickness | 3" |
Color | Blue |
For Use With | Temperature Sensitive Products |
Item | Insulated Shipping Container |
Insert Wall Thickness | 3 in |
Insert Material | Urethane |
Description
Insulated Shipping Container, Insert Material Urethane, Inside Length 40 1/2 in, Inside Width 34 1/2 in, Inside Height 29 in, Inside LxWxH 40-1/2x34-1/2x29 in, Insert Wall Thickness 3 in, Outside Length 52 in, Outside Width 47 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Parts Bags (Large), 14" X 22", 500 Per Roll Pk (114)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- EDUCATIONAL INSIGHTS Wireless Eggspert 2.4gHz (7886)
- COSCO Replacement Ink Pad for 2000 PLUS Economy Self-Inking Dater, Black (061794)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- THERMOSAFE Freezer Pack, 7-1/2" L, 6-1/2" W, PK12 (420)
- THERMOSAFE Cold Pack, 8-1/4" L, 5-1/2" W, PK28 (FPP18)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM14C)
- Thermosafe Insulation and Cold Protection