Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 16-3/4" Inside Width
Mfr # 450
Zoro # G6034213
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-1/4"
- Width 16.81"
- Material Polyethylene
- Wall Thickness 2"
- Inside Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 450
- Zoro # G6034213
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 18-1/4" |
Width | 16.81" |
Inside Length | 15 in |
Inside Width | 14 in |
Inside Depth | 15-1/4" |
Outside Length | 23 7/8 in |
Outside Depth | 16-5/8" |
Outside Width | 22 5/8 in |
Height | 18-3/4" |
Inside Height | 15 1/4 in |
Details
Material | Polyethylene |
Wall Thickness | 2" |
Color | Gray |
Includes | (2) Latches, Carrying Handle, Lid Hinge |
For Use With | Temperature Sensitive Products |
Item | Insulated Shipping Container |
Weight | Empty Weight: 27 lb.; Dry Ice Pellets: 85 lb. |
Capacity | 1-1/2 cu. ft. |
Insert Wall Thickness | 2 in |
Insert Material | Urethane Foam |
Description
Insulated Shipping Container, Insert Material Urethane Foam, Inside Length 15 in, Inside Width 14 in, Inside Height 15 1/4 in, Inside LxWxH 15x14x15-1/4 in, Insert Wall Thickness 2 in, Outside Length 23 7/8 in, Outside Width 22 5/8 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-18FK)
- TARIFOLD Antimicrobial Pivot Pockets, PK10 (PA070)
- CREATIVE CONVERTING Silver Foil Door Curtain, 3'x8', 6PK (141009)
- QUALARC Liberty Chute Suitable for 8 to 14 in. walls - Black (LSF-LS14CHC)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- THERMOSAFE Freezer Pack, 7-1/2" L, 6-1/2" W, PK12 (420)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (301)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- THERMOSAFE Cold Pack, 8-1/4" L, 5-1/2" W, PK28 (FPP18)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON47C)
- Thermosafe Protective Packaging