Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 16-1/2" Inside Width
Mfr # 302
Zoro # G6046378
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 2-1/4"
- Inside Length 17 in
- Inside Width 16 1/2 in
- Inside Depth 16.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermosafe
- MFR # 302
- Zoro # G6046378
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 17 in |
Inside Width | 16 1/2 in |
Inside Depth | 16.38" |
Outside Length | 27 in |
Outside Width | 26 in |
Outside Depth | 20-3/4" |
Inside Height | 16 3/8 in |
Details
Material | Polyethylene |
Wall Thickness | 2-1/4" |
Color | Gray |
Includes | (2) Latches, Carrying Handle, Lid Hinge, Aluminum Dolly Not Included(Mfr. No. 377R) |
For Use With | Temperature Sensitive Products |
Item | Insulated Shipping Container |
Insert Material | Urethane Foam |
Insert Wall Thickness | 2.25 in |
Description
Insulated Shipping Container, Insert Material Urethane Foam, Inside Length 17 in, Inside Width 16 1/2 in, Inside Height 16 3/8 in, Inside LxWxH 17x16-1/2x16-3/8 in, Insert Wall Thickness 2.25 in, Outside Length 27 in, Outside Width 26 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 18", Kraft, 34/Case (P2518K)
- PARTNERS BRAND Hardware Bags, 5" x 3 1/4" x 9 3/4", Kraft, 400/Case (BGH123K)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97253)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- THERMOSAFE Cold Pack, 8-1/4" L, 5-1/2" W, PK28 (FPP18)
- THERMOSAFE Cold Pack, 10-1/2" L, 6-1/2" W, PK10 (FPP64)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Height: 13-3/8" (220C)
- Thermosafe Protective Packaging