Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 13-1/2" Inside Width
Mfr # 300
Zoro # G6048423
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28.13"
- Width 19.13"
- Material Polyethylene
- Wall Thickness 2"
- Inside Length 22 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 300
- Zoro # G6048423
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 28.13" |
Width | 19.13" |
Inside Length | 22 7/8 in |
Inside Width | 13 1/2 in |
Inside Depth | 21" |
Outside Length | 32 1/8 in |
Outside Depth | 25-1/4" |
Outside Width | 23 1/8 in |
Height | 25-1/4" |
Inside Height | 21 in |
Details
Material | Polyethylene |
Wall Thickness | 2" |
Color | Gray |
Includes | (2) Latches, Carrying Handle, Lid Hinge |
For Use With | Temperature Sensitive Products |
Weight | Empty Weight: 40 lb.; Dry Ice Pellets: 200 lb. |
Capacity | 3-3/4 cu. ft. |
Item | Insulated Shipping Container |
Insert Material | Urethane Foam |
Insert Wall Thickness | 2 in |
Description
Insulated Shipping Container, Insert Material Urethane Foam, Inside Length 22 7/8 in, Inside Width 13 1/2 in, Inside Height 21 in, Inside LxWxH 22-7/8x13-1/2x21 in, Insert Wall Thickness 2 in, Outside Length 32 1/8 in, Outside Width 23 1/8 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, BLACK (111094-002)
- SHARPIE Pen, Gel, 0.7mm, 8/PK, Assorted Ink/BK Barrel PK (SAN2126231)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03WW)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK72 (FPP7B)
- THERMOSAFE Cold Pack, 6" L, 11-1/2" W, PK24 (FLEX1100)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- POLAR PLUS Insulated Pallet Blanket, 100inW x 90inD (IC-490-10H)
- Thermosafe Protective Packaging