Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 10-3/8" Inside Width
Mfr # 304
Zoro # G6044567
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15"
- Width 14.06"
- Material Polyethylene
- Wall Thickness 1-3/4"
- Inside Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 304
- Zoro # G6044567
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 15" |
Width | 14.06" |
Inside Length | 11 1/4 in |
Inside Width | 10 3/8 in |
Inside Depth | 10.63" |
Outside Length | 19 in |
Outside Depth | 13-1/2" |
Height | 13.38" |
Outside Width | 18 1/16 in |
Inside Height | 10 5/8 in |
Details
Material | Polyethylene |
Wall Thickness | 1-3/4" |
Color | Blue |
For Use With | Temperature Sensitive Products |
Item | Insulated Shipping Container |
Weight | Empty Weight: 12 lb.; Dry Ice Pellets: 50 lb. |
Capacity | 0.7 cu. ft. |
Insert Wall Thickness | 1.75 in |
Insert Material | Urethane Foam |
Description
Insulated Shipping Container, Insert Material Urethane Foam, Inside Length 11 1/4 in, Inside Width 10 3/8 in, Inside Height 10 5/8 in, Inside LxWxH 11-1/4x10-3/8x10-5/8 in, Insert Wall Thickness 1.75 in, Outside Length 19 in, Outside Width 18 1/16 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Frixion Clickr, 0.7Mm, Pe, PK12 (31455)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (55VH13)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, Black/Red (00600)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- THERMOSAFE Cold Pack, 8" L, 5-1/2" W, PK24 (PP24)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, -18°C/0°F, 100/Box (WM 18/0)
- Thermosafe Insulation and Cold Protection