Shop All Insulation and Cold Protection
Thermosafe
Shipping Container, 10-1/4" Inside Width
Mfr # 390
Zoro # G6046177
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.31"
- Width 14.88"
- Material Polyethylene
- Wall Thickness 2-1/4"
- Inside Length 16 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 390
- Zoro # G6046177
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 21.31" |
Width | 14.88" |
Inside Length | 16 5/8 in |
Inside Width | 10 1/4 in |
Inside Depth | 12.06" |
Outside Length | 25 5/16 in |
Outside Depth | 13-5/8" |
Outside Width | 18 7/8 in |
Height | 13.81" |
Inside Height | 12 in |
Details
Material | Polyethylene |
Wall Thickness | 2-1/4" |
Color | Gray |
Includes | (2) Latches, Carrying Handle, Lid Hinge |
For Use With | Temperature Sensitive Products |
Capacity | 1 cu. ft. |
Item | Insulated Shipping Container |
Weight | Empty Weight: 16 lb.; Dry Ice Pellets: 80 lb. |
Insert Material | Urethane Foam |
Insert Wall Thickness | 2.25 in |
Description
Insulated Shipping Container, Insert Material Urethane Foam, Inside Length 16 5/8 in, Inside Width 10 1/4 in, Inside Height 12 in, Inside LxWxH 16-5/8x10-1/4x12 in, Insert Wall Thickness 2.25 in, Outside Length 25 5/16 in, Outside Width 18 7/8 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Poly String/Button Envelope, Letter, Clear, PK5 (89521)
- INSECT LORE Butterfly Garden Homeschool Edition (1035)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228246)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #8, 6-1/4"L x 3-1/8"W, 1000/Pack (G30083)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (301)
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- Thermosafe Protective Packaging