Shop All Insulation and Cold Protection
Thermosafe
REFRIGERENT GEL PACK 30 DEGREE F, PK36
Mfr # 429
Zoro # G4761321
product price: $50.59
/pk 36, $1.41/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 in
- Material Plastic
- Inside Length 6"
- Inside Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermosafe
- MFR # 429
- Zoro # G4761321
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 in |
Width | 4 in |
Inside Length | 6" |
Inside Width | 4" |
Inside Depth | 3/4" |
Details
Material | Plastic |
Color | Transparent, Colorless |
Item | Cold Pack |
Weight | 8 oz |
Cold Pack Type | Cold Pack |
Description
Cold Pack, Cold Pack Type Cold Pack, Weight 8 oz, Length 6 in, Width 4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 3 x 37'' White Square Mailing Tubes, 25PK (S-1579)
- SWINGLINE Full Strip Stapler, Blue (S7064506)
- INTEGRA Red Permanent Chisel MarkersRed, PK12, 12 PK (ITA33328)
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Red, PK2 (ADI631-01-RED-2pk)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- Thermosafe Insulation and Cold Protection